- 1.563 in Shaft Diameter
- 2.374 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Case Construction | Steel Case w/o Inner Case |
| Pressure | 10 psi |
| Case Design | Metal Case |
| Housing Bore Dia. | 2.374 in |
| Inch/Metric | Inch |
| Lubricant | Oil or Grease |
| Design | CRW1 |
| Shaft Dia. | 1.563 in |
| Operating Temperature [Max] | 210 °F |
| Speed | 0.07 ft/min |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Seal Type | Oil |
| Operating Temperature [Min] | -40 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Design | SKF Wave |
| Installation | Housing Press Fit |
| Construction | CRW1 |
| Surface Speed [Nom] | 1,843 ft/min |
| Temperature Range [Min] | -65 °F |
| Lip Type | Single Lip |
| Lip Style | Internal |
| Overall Width | 0.313 in |
| Solid | Yes |
| Spring Material | Carbon Steel Garter |
| Weight | 0.059 LB |
| EAN or UPC | 85311015776 |

