- 1.57 in Shaft Diameter
- 2.62 in Housing Bore Diameter
- 1 in Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Operating Temperature [Max] | 210 °F |
| Case Construction | Steel Case w/o Inner Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Inch/Metric | Metric |
| Construction | HMS15 |
| Lip Material | Nitrile Rubber (NBR) |
| Design | HMS15 |
| Pressure | 10 psi |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 1.57 in, 39.83 mm |
| Overall Width | 1 in, 25.4 mm |
| Housing Bore Dia. | 2.62 in, 66.55 mm |
| Spring Material | Carbon Steel Garter |
| Case Design | Metal Case |
| Temperature Range [Min] | -40 °F |
| Solid | Yes |
| Installation | Housing Press Fit |
| Operating Temperature [Min] | -40 °F |
| Lubricant | Oil or Grease |
| Seal Application | General Purpose |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Weight | 0.271 LB |
| EAN or UPC | 85311015912 |

