- 1.563 in Shaft Diameter
- 2.686 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Overall Width | 0.313 in |
| Surface Speed [Nom] | 1,843 ft/min |
| Temperature Range [Min] | -65 °F |
| Design | CRW1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Pressure | 10 psi |
| Housing Bore Dia. | 2.686 in |
| Lubricant | Oil or Grease |
| Seal Type | Oil |
| Lip Style | Internal |
| Bore Sealant | Bore Tite |
| Inch/Metric | Inch |
| Operating Temperature [Min] | -40 °F |
| Shaft Dia. | 1.563 in |
| Construction | CRW1 |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/o Inner Case |
| Solid | Yes |
| Speed | 0.07 ft/min |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Max] | 225 °F |
| Case Design | Metal Case |
| Spring Material | Carbon Steel |
| Lip Material | Nitrile Rubber (NBR) |
| Case Material | Steel |
| Installation | Housing Press Fit |
| Spring Type | Garter |
| Lip Type | Single Lip |
| Seal Application | General Purpose |
| Seal Design | SKF Wave |
| Weight | 0.095 LB |
| EAN or UPC | 85311015943 |

