- 1.563 in Shaft Diameter
- 2.875 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Operating Temperature [Max] | 210 °F |
| Shaft Dia. | 1.563 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Type | Single Lip |
| Spring Material | Carbon Steel Garter |
| Installation | Housing Press Fit |
| Seal Type | Oil |
| Design | CRW1 |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Housing Bore Dia. | 2.875 in |
| Speed | 0.07 ft/min |
| Lubricant | Oil or Grease |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | SKF Wave |
| Solid | Yes |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Temperature Range [Min] | -65 °F |
| Inch/Metric | Inch |
| Operating Temperature [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Overall Width | 0.313 in |
| Lip Style | Internal |
| Construction | CRW1 |
| Surface Speed [Nom] | 1,843 ft/min |
| Case Design | Metal Case |
| Weight | 0.104 LB |
| EAN or UPC | 85311016032 |

