- 1.594 in Shaft Diameter
- 2.437 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Solid | Yes |
| Case Construction | Steel Case w/o Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Spring Material | Carbon Steel |
| Lubricant | Oil or Grease |
| Design | CRW1 |
| Housing Bore Dia. | 2.437 in |
| Seal Application | General Purpose |
| Speed | 0.07 ft/min |
| Seal Type | Oil |
| Spring Type | Garter |
| Lip Style | Internal |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Design | SKF Wave |
| Operating Temperature [Min] | -40 °F |
| Overall Width | 0.313 in |
| Lip Type | Single Lip |
| Case Design | Metal Case |
| Operating Temperature [Max] | 210 °F |
| Shaft Dia. | 1.594 in |
| Case Material | Steel |
| Pressure | 10 psi |
| Installation | Housing Press Fit |
| Temperature Range [Max] | 225 °F |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Inch |
| Construction | CRW1 |
| Surface Speed [Nom] | 1,879 ft/min |
| Temperature Range [Min] | -65 °F |
| Bore Sealant | Bore Tite |
| Weight | 0.086 LB |
| EAN or UPC | 85311016445 |

