- 1.625 in Shaft Diameter
- 2.374 in Housing Bore
- 0.313 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Application | General Purpose |
| Case Design | Metal Case |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Lip Type | Single Lip |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Pressure | 10 psi |
| Temperature Range [Max] | 400 °F |
| Lip Style | Internal |
| Bore Sealant | Bore Tite |
| Inch/Metric | Inch |
| Seal Design | SKF Wave |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 2.374 in |
| Surface Speed [Nom] | 1,916 ft/min |
| Operating Temperature [Max] | 390 °F |
| Spring Type | Garter |
| Seal Type | Oil |
| Speed | 0.07 ft/min |
| Installation | Housing Press Fit |
| Overall Width | 0.313 in |
| Solid | Yes |
| Construction | CRW1 |
| Operating Temperature [Min] | -5 °F |
| Lubricant | Oil or Grease |
| Design | CRW1 |
| Case Construction | Steel Case w/o Inner Case |
| Shaft Dia. | 1.625 in |
| Spring Material | Carbon Steel |
| Case Material | Steel |
| Weight | 0.072 LB |
| EAN or UPC | 85311016698 |

