- 1.63 in Shaft Diameter
- 2.37 in Housing Bore Diameter
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Overall Width | 0.5 in |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Seal Type | Oil |
| Lip Type | Single Lip |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Max] | 210 °F |
| Bore Sealant | Bore Tite |
| Pressure | 10 psi |
| Lubricant | Oil or Grease |
| Shaft Dia. | 1.625 in |
| Design | CRWH1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Seal Application | General Purpose |
| Case Design | Metal Case, Inner Case |
| Case Material | Steel |
| Installation | Housing Press Fit |
| Construction | CRWH1 |
| Solid | Yes |
| Spring Type | Garter |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Design | SKF Wave |
| Spring Material | Carbon Steel |
| Speed | 0.07 ft/min |
| Housing Bore Dia. | 2.374 in |
| Temperature Range [Max] | 225 °F |
| Lip Style | Internal |
| Inch/Metric | Inch |
| Surface Speed [Nom] | 3,600 ft/min |
| Operating Temperature [Min] | -40 °F |
| Weight | 0.097 LB |
| EAN or UPC | 85311016711 |

