Skip to content Skip to navigation menu
Metric Radial Shaft Seal

160X190X15 CRW1 V

Metric Radial Shaft Seal
Item #100915485
  • Radial Shaft Seal
  • 160 mm Shaft Diameter
  • 190 mm Housing Bore Diameter
  • 15 mm Width
Metric Radial Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 160 mm Shaft Diameter
  • 190 mm Housing Bore Diameter
  • 15 mm Width

description

  • Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.

features

  • For oil or grease
  • With garter spring
  • WAVE lip creates higher pumping rate
  • WAVE lip has less friction between shaft and lip
  • WAVE lip has a lower temperature at the contact point
Pressure 10 psi
Spring Material Carbon Steel Garter
Shaft Dia. 160 mm
Seal Type Oil
Cover/Compensation Ring/Plate Required No
Overall Width 15 mm
Case Construction Steel Case w/o Inner Case
Construction CRW1
Inch/Metric Metric
Temperature Range [Max] 400 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Lip Type Single Lip w/Spring
Lip Style Internal
Temperature Range [Min] -40 °F
Seal Application General Purpose
Housing Bore Dia. 190 mm
Lip Material Fluorocarbon Rubber (FKM)
Seal Design SKF Wave
Weight 0.45 LB
EAN or UPC 85311039109
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison