- 1.625 in Shaft Diameter
- 2.437 in Housing Bore
- 0.313 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Installation | Housing Press Fit |
| Lubricant | Oil or Grease |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Design | CRW1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Style | Internal |
| Surface Speed [Nom] | 1,916 ft/min |
| Seal Design | SKF Wave |
| Bore Sealant | Bore Tite |
| Pressure | 10 psi |
| Overall Width | 0.313 in |
| Solid | Yes |
| Housing Bore Dia. | 2.437 in |
| Case Construction | Steel Case w/o Inner Case |
| Operating Temperature [Max] | 390 °F |
| Spring Material | Carbon Steel |
| Inch/Metric | Inch |
| Shaft Dia. | 1.625 in |
| Case Design | Metal Case |
| Operating Temperature [Min] | -5 °F |
| Construction | CRW1 |
| Lip Type | Single Lip |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Temperature Range [Max] | 400 °F |
| Cover/Compensation Ring/Plate Required | No |
| Seal Type | Oil |
| Speed | 0.07 ft/min |
| Spring Type | Garter |
| Case Material | Steel |
| Weight | 0.057 LB |
| EAN or UPC | 85311016797 |

