- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
- 7 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Housing Bore Dia. | 2.75 in |
| Inch/Metric | Inch |
| Design | CRWH1 |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Solid | Yes |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Speed | 0.07 ft/min |
| Case Design | Metal Case, Inner Case |
| Spring Material | Carbon Steel Garter |
| Overall Width | 0.313 in |
| Seal Type | Oil |
| Temperature Range [Max] | 225 °F |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Lip Style | Internal |
| Lubricant | Oil or Grease |
| Shaft Dia. | 1.625 in |
| Lip Type | Single Lip |
| Cover/Compensation Ring/Plate Required | No |
| Construction | CRWH1 |
| Installation | Housing Press Fit |
| Seal Design | SKF Wave |
| Lip Material | Nitrile Rubber (NBR) |
| Pressure | 10 psi |
| Weight | 0.107 LB |
| EAN or UPC | 85311017084 |

