- 1 in Shaft Diameter
- 3 in Housing Bore Diameter
- 7 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Overall Width | 0.313 in |
| Cover/Compensation Ring/Plate Required | No |
| Lubricant | Oil or Grease |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Housing Bore Dia. | 3 in |
| Shaft Dia. | 1.625 in |
| Construction | CRWH1 |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Design | CRWH1 |
| Seal Design | SKF Wave |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip |
| Operating Temperature [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile Rubber (NBR) |
| Pressure | 10 psi |
| Seal Type | Oil |
| Installation | Housing Press Fit |
| Case Design | Metal Case, Inner Case |
| Temperature Range [Max] | 225 °F |
| Solid | Yes |
| Operating Temperature [Max] | 210 °F |
| Speed | 0.07 ft/min |
| Weight | 0.166 LB |
| EAN or UPC | 85311017138 |

