- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
- 15 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
caution
- Not generally for oil retention
| Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds, Severe Conditions |
| Overall Width | 15 mm |
| Lip Type | Single Lip |
| Lubricant | Grease |
| Housing Bore Dia. | 2 in, 61 mm |
| Shaft Dia. | 1 in, 42 mm |
| Pressure | 3 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Inch/Metric | Metric |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Min] | -40 °F |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Solid | Yes |
| Construction | HM11 |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -65 °F |
| Surface Speed [Nom] | 870 ft/min |
| Case Construction | Steel Case w/o Inner Case |
| Spring Material | Carbon Steel Garter |
| Design | HM11 |
| Operating Temperature [Max] | 210 °F |
| Installation | Housing Press Fit |
| Temperature Range [Max] | 225 °F |
| Speed | 0.02 ft/min |
| Case Design | Metal Case |
| Weight | 0.111 LB |
| EAN or UPC | 85311017305 |

