- 1.688 in Shaft Diameter
- 2.437 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Inch/Metric | Inch |
| Operating Temperature [Min] | -40 °F |
| Seal Design | SKF Wave |
| Case Design | Metal Case |
| Spring Type | Garter |
| Seal Type | Oil |
| Pressure | 10 psi |
| Lip Style | Internal |
| Housing Bore Dia. | 2.437 in |
| Lubricant | Oil or Grease |
| Solid | Yes |
| Installation | Housing Press Fit |
| Operating Temperature [Max] | 210 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 225 °F |
| Seal Application | General Purpose |
| Case Material | Steel |
| Temperature Range [Min] | -65 °F |
| Construction | CRW1 |
| Overall Width | 0.313 in |
| Bore Sealant | Bore Tite |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 1.688 in |
| Lip Type | Single Lip |
| Design | CRW1 |
| Surface Speed [Nom] | 1,990 ft/min |
| Spring Material | Carbon Steel |
| Speed | 0.07 ft/min |
| Weight | 0.091 LB |
| EAN or UPC | 85311017558 |

