- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Surface Speed [Nom] | 3,600 ft/min |
| Case Construction | Rubber Covered Steel Case |
| Lip Style | Internal |
| Construction | HMSA7 |
| Shaft Dia. | 1.688 in |
| Seal Application | Light Dirt Exclusion |
| Lubricant | Oil or Grease |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Design | Rubber Outside Diameter |
| Temperature Range [Min] | -65 °F |
| Housing Bore Dia. | 2.551 in |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Min] | -40 °F |
| Lip Type | Dual Lip |
| Solid | Yes |
| Speed | 0.05 ft/min |
| Seal Design | Standard |
| Operating Temperature [Max] | 210 °F |
| Design | HMSA7 |
| Pressure | 7 psi |
| Overall Width | 0.47 in |
| Installation | Housing Press Fit |
| Seal Type | Grease |
| Weight | 0.132 LB |
| EAN or UPC | 85311017619 |

