- Radial Shaft Seal
- 16 mm Shaft Diameter
- 38 mm Housing Bore Diameter
- 7 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Construction | Rubber Covered Steel Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Type | Dual Lip w/One Spring |
| Housing Bore Dia. | 38 mm |
| Overall Width | 7 mm |
| Lip Style | Internal |
| Pressure | 10 psi |
| Seal Design | Standard |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Seal Application | Light Dirt Exclusion |
| Shaft Dia. | 16 mm |
| Seal Type | Grease |
| Lip Material | Nitrile Rubber (NBR) |
| Construction | HMSA7 |
| Weight | 0.318 LB |
| EAN or UPC | 85311237819 |

