- 1.75 in Shaft Diameter
- 2.502 in Housing Bore
- 0.313 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Case Construction | Steel Case w/o Inner Case |
| Operating Temperature [Max] | 390 °F |
| Bore Sealant | Bore Tite |
| Case Design | Metal Case |
| Surface Speed [Nom] | 2,063 ft/min |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Overall Width | 0.313 in |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Construction | CRW1 |
| Seal Type | Oil |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Design | CRW1 |
| Operating Temperature [Min] | -5 °F |
| Inch/Metric | Inch |
| Pressure | 10 psi |
| Spring Type | Garter |
| Solid | Yes |
| Shaft Dia. | 1.75 in |
| Housing Bore Dia. | 2.502 in |
| Seal Design | SKF Wave |
| Spring Material | Stainless Steel |
| Seal Application | General Purpose |
| Lip Type | Single Lip |
| Speed | 0.07 ft/min |
| Installation | Housing Press Fit |
| Temperature Range [Max] | 400 °F |
| Case Material | Steel |
| Lubricant | Oil or Grease |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.089 LB |
| EAN or UPC | 85311018470 |

