- 1.813 in Shaft Diameter
- 2.623 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lubricant | Oil or Grease |
| Installation | Housing Press Fit |
| Speed | 0.07 ft/min |
| Operating Temperature [Min] | -40 °F |
| Construction | CRW1 |
| Lip Type | Single Lip |
| Temperature Range [Min] | -65 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Surface Speed [Nom] | 2,138 ft/min |
| Housing Bore Dia. | 2.623 in |
| Temperature Range [Max] | 225 °F |
| Case Material | Steel |
| Bore Sealant | Bore Tite |
| Case Construction | Steel Case w/o Inner Case |
| Spring Material | Carbon Steel |
| Cover/Compensation Ring/Plate Required | No |
| Overall Width | 0.313 in |
| Design | CRW1 |
| Seal Design | SKF Wave |
| Case Design | Metal Case |
| Seal Type | Oil |
| Spring Type | Garter |
| Solid | Yes |
| Shaft Dia. | 1.813 in |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Pressure | 10 psi |
| Lip Style | Internal |
| Operating Temperature [Max] | 210 °F |
| Weight | 0.089 LB |
| EAN or UPC | 85311019682 |

