- 1.87 in Shaft Diameter
- 2.72 in Housing Bore Diameter
- 0.28 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Housing Bore Dia. | 2.72 in, 68.99 mm |
| Design | X13 |
| Shaft Dia. | 1.87 in, 47.57 mm |
| Temperature Range [Max] | 250 °F |
| Case Material | Steel |
| Lip Type | Triple Lip |
| Speed | 0.02 ft/min |
| Operating Temperature [Max] | 210 °F |
| Construction | X13 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Surface Speed [Nom] | 2,000 ft/min |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Min] | -40 °F |
| Installation | Shaft Press Fit |
| Spring Material | None |
| Inch/Metric | Inch |
| Lip Style | External |
| Overall Width | 0.28 in, 7.14 mm |
| Seal Design | Molded Design |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | Dirt Exclusion and Fluid Retention |
| Pressure | 3 psi |
| Case Construction | Steel Case w/o Inner Case |
| Lubricant | Grease |
| Case Design | Metal Case |
| Lip Material | Nitrile Rubber (NBR) |
| Weight | 0.124 LB |
| EAN or UPC | 85311020244 |

