- 1.88 in Shaft Diameter
- 2.81 in Housing Bore Diameter
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- High pumping rate
- With garter spring
- Accommodate misalignment
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Metric |
| Lip Material | Nitrile Rubber (NBR) |
| Shaft Dia. | 1.88 in, 47.63 mm |
| Temperature Range [Min] | -65 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lubricant | Oil or Grease |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Pressure | 10 psi |
| Operating Temperature [Min] | -40 °F |
| Design | HMSA16 |
| Seal Application | Dirt Exclusion |
| Installation | Housing Press Fit |
| Construction | HMSA16 |
| Lip Type | Dual Lip |
| Overall Width | 0.5 in, 12.7 mm |
| Housing Bore Dia. | 2.81 in, 71.45 mm |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | Assembled Design |
| Operating Temperature [Max] | 210 °F |
| Lip Style | Internal |
| Weight | 0.14 LB |
| EAN or UPC | 85311020442 |

