- 1.94 in Shaft Diameter
- 2.47 in Housing Bore Diameter
- 0.31 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Case Material | Steel |
| Spring Material | Carbon Steel |
| Temperature Range [Max] | 400 °F |
| Construction | HMSA1 |
| Inch/Metric | Inch |
| Pressure | 10 psi |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Case Design | Metal Case |
| Lubricant | Oil or Grease |
| Operating Temperature [Min] | -5 °F |
| Housing Bore Dia. | 2.47 in, 62.76 mm |
| Installation | Housing Press Fit |
| Case Construction | Rubber Covered Steel Case |
| Design | HMSA1 |
| Surface Speed [Nom] | 3,600 ft/min |
| Operating Temperature [Max] | 390 °F |
| Lip Style | Internal |
| Lip Type | Dual Lip |
| Seal Application | Dirt Exclusion |
| Overall Width | 0.31 in, 7.95 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 1.94 in, 49.23 mm |
| Spring Type | Garter |
| Lip Material | Fluoro Rubber (FKM) |
| Weight | 0.111 LB |
| EAN or UPC | 85311992824 |

