- 1.938 in Shaft Diameter
- 3.543 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Type | Oil |
| Spring Type | Garter |
| Design | CRW1 |
| Operating Temperature [Min] | -40 °F |
| Lubricant | Oil or Grease |
| Shaft Dia. | 1.938 in |
| Construction | CRW1 |
| Installation | Housing Press Fit |
| Solid | Yes |
| Cover/Compensation Ring/Plate Required | No |
| Case Design | Metal Case |
| Seal Design | SKF Wave |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Max] | 225 °F |
| Operating Temperature [Max] | 210 °F |
| Spring Material | Carbon Steel |
| Bore Sealant | Bore Tite |
| Lip Type | Single Lip |
| Case Material | Steel |
| Overall Width | 0.313 in |
| Seal Application | General Purpose |
| Lip Material | Nitrile Rubber (NBR) |
| Housing Bore Dia. | 3.543 in |
| Pressure | 10 psi |
| Speed | 0.07 ft/min |
| Case Construction | Steel Case w/o Inner Case |
| Lip Style | Internal |
| Temperature Range [Min] | -65 °F |
| Inch/Metric | Inch |
| Weight | 0.163 LB |
| EAN or UPC | 85311021623 |

