- 2 in Shaft Diameter
- 3 in Housing Bore Diameter
- 0.38 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Case Material | Steel |
| Inch/Metric | Inch |
| Lip Type | Single Lip |
| Case Construction | Steel Case w/Inner Case |
| Case Design | Metal Case, Inner Case |
| Spring Material | Carbon Steel |
| Construction | CRWH1 |
| Cover/Compensation Ring/Plate Required | No |
| Seal Type | Oil |
| Housing Bore Dia. | 3 in |
| Pressure | 10 psi |
| Temperature Range [Max] | 400 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Speed | 0.07 ft/min |
| Lubricant | Oil or Grease |
| Temperature Range [Min] | -40 °F |
| Design | CRWH1 |
| Operating Temperature [Min] | -5 °F |
| Lip Style | Internal |
| Seal Design | SKF Wave |
| Spring Type | Garter |
| Solid | Yes |
| Overall Width | 0.375 in |
| Installation | Housing Press Fit |
| Seal Application | General Purpose |
| Shaft Dia. | 2 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Operating Temperature [Max] | 390 °F |
| Weight | 0.122 LB |
| EAN or UPC | 85311022613 |

