- 2.000 in Shaft Diameter
- 3.623 in Housing Bore Diameter
- 0.438 in Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Case Design | Metal Case, Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 225 °F |
| Solid | Yes |
| Seal Application | General Purpose |
| Construction | CRWH1 |
| Bore Sealant | Bore Tite |
| Lip Style | Internal |
| Lip Type | Single Lip |
| Overall Width | 0.438 in |
| Spring Type | Garter |
| Design | CRWH1 |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel |
| Housing Bore Dia. | 3.623 in |
| Seal Design | SKF Wave |
| Operating Temperature [Min] | -40 °F |
| Lubricant | Oil or Grease |
| Speed | 0.07 ft/min |
| Inch/Metric | Inch |
| Lip Material | Nitrile Rubber (NBR) |
| Case Material | Steel |
| Shaft Dia. | 2 in |
| Seal Type | Oil |
| Installation | Housing Press Fit |
| Operating Temperature [Max] | 210 °F |
| Pressure | 10 psi |
| Weight | 0.328 LB |
| EAN or UPC | 85311022873 |

