- 2.063 in Shaft Diameter
- 2.750 in Housing Bore Diameter
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lubricant | Oil or Grease |
| Seal Design | SKF Wave |
| Lip Type | Single Lip |
| Case Design | Metal Case, Inner Case |
| Housing Bore Dia. | 2.75 in |
| Cover/Compensation Ring/Plate Required | No |
| Installation | Housing Press Fit |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 2.063 in |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Solid | Yes |
| Lip Style | Internal |
| Speed | 0.07 ft/min |
| Overall Width | 0.313 in |
| Lip Material | Nitrile Rubber (NBR) |
| Construction | CRWH1 |
| Operating Temperature [Max] | 210 °F |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Design | CRWH1 |
| Operating Temperature [Min] | -40 °F |
| Seal Application | General Purpose |
| Seal Type | Oil |
| Weight | 0.113 LB |
| EAN or UPC | 85311023269 |

