- 2.063 in Shaft Diameter
- 2.875 in Housing Bore Diameter
- 0.438 in Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Application | General Purpose |
| Lip Material | Nitrile Rubber (NBR) |
| Housing Bore Dia. | 2.875 in |
| Operating Temperature [Min] | -40 °F |
| Inch/Metric | Inch |
| Shaft Dia. | 2.063 in |
| Overall Width | 0.438 in |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Case Design | Metal Case, Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Lip Type | Single Lip |
| Spring Material | Carbon Steel Garter |
| Installation | Housing Press Fit |
| Seal Type | Oil |
| Case Construction | Steel Case w/Inner Case |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Max] | 225 °F |
| Lubricant | Oil or Grease |
| Design | CRWH1 |
| Speed | 0.07 ft/min |
| Solid | Yes |
| Construction | CRWH1 |
| Seal Design | SKF Wave |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Weight | 0.112 LB |
| EAN or UPC | 85311023283 |

