- 2.06 in Shaft Diameter
- 3 in Housing Bore Diameter
- 0.44 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Speed | 0.07 ft/min |
| Inch/Metric | Inch |
| Housing Bore Dia. | 2.997 in |
| Design | CRWH1 |
| Solid | Yes |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Temperature Range [Max] | 225 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Lubricant | Oil or Grease |
| Pressure | 10 psi |
| Operating Temperature [Min] | -40 °F |
| Seal Design | SKF Wave |
| Operating Temperature [Max] | 210 °F |
| Lip Type | Single Lip |
| Case Construction | Steel Case w/Inner Case |
| Seal Type | Oil |
| Spring Material | Carbon Steel |
| Spring Type | Garter |
| Overall Width | 0.438 in |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Case Material | Steel |
| Bore Sealant | Bore Tite |
| Installation | Housing Press Fit |
| Case Design | Metal Case, Inner Case |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Construction | CRWH1 |
| Shaft Dia. | 2.063 in |
| Seal Application | General Purpose |
| Weight | 0.157 LB |
| EAN or UPC | 85311023306 |

