- 2 in Shaft Diameter
- 3 in Housing Bore Diameter
- 7 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Design | CRWH1 |
| Shaft Dia. | 2.063 in |
| Lubricant | Oil or Grease |
| Temperature Range [Max] | 225 °F |
| Solid | Yes |
| Construction | CRWH1 |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Max] | 210 °F |
| Overall Width | 0.313 in |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 3.061 in |
| Inch/Metric | Inch |
| Seal Type | Oil |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Lip Style | Internal |
| Speed | 0.07 ft/min |
| Installation | Housing Press Fit |
| Case Design | Metal Case, Inner Case |
| Seal Design | SKF Wave |
| Lip Type | Single Lip |
| Operating Temperature [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Weight | 0.112 LB |
| EAN or UPC | 85311023344 |

