- 2.063 in Shaft Diameter
- 3.125 in Housing Bore
- 0.375 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Case Design | Metal Case |
| Construction | CRW1 |
| Housing Bore Dia. | 3.125 in |
| Case Construction | Steel Case w/o Inner Case |
| Surface Speed [Nom] | 2,432 ft/min |
| Temperature Range [Min] | -65 °F |
| Operating Temperature [Max] | 210 °F |
| Spring Material | Carbon Steel |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Design | SKF Wave |
| Lip Type | Single Lip |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 2.063 in |
| Operating Temperature [Min] | -40 °F |
| Case Material | Steel |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Seal Type | Oil |
| Overall Width | 0.375 in |
| Installation | Housing Press Fit |
| Lip Style | Internal |
| Speed | 0.07 ft/min |
| Bore Sealant | Bore Tite |
| Inch/Metric | Inch |
| Lubricant | Oil or Grease |
| Design | CRW1 |
| Spring Type | Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Solid | Yes |
| Weight | 0.143 LB |
| EAN or UPC | 85311023351 |

