- 2.063 in Shaft Diameter
- 3.189 in Housing Bore
- 0.375 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Case Construction | Steel Case w/o Inner Case |
| Construction | CRW1 |
| Shaft Dia. | 2.063 in |
| Lip Type | Single Lip |
| Lubricant | Oil or Grease |
| Pressure | 10 psi |
| Inch/Metric | Inch |
| Speed | 0.07 ft/min |
| Operating Temperature [Min] | -40 °F |
| Solid | Yes |
| Temperature Range [Min] | -65 °F |
| Housing Bore Dia. | 3.189 in |
| Design | CRW1 |
| Overall Width | 0.375 in |
| Seal Design | SKF Wave |
| Installation | Housing Press Fit |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Max] | 225 °F |
| Operating Temperature [Max] | 210 °F |
| Case Design | Metal Case |
| Seal Type | Oil |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile Rubber (NBR) |
| Weight | 0.115 LB |
| EAN or UPC | 85311023399 |

