- 2.06 in Shaft Diameter
- 3.25 in Housing Bore Diameter
- 0.44 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Overall Width | 0.438 in |
| Case Material | Steel |
| Case Design | Metal Case, Inner Case |
| Speed | 0.07 ft/min |
| Operating Temperature [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Operating Temperature [Max] | 210 °F |
| Shaft Dia. | 2.063 in |
| Housing Bore Dia. | 3.251 in |
| Bore Sealant | Bore Tite |
| Solid | Yes |
| Seal Design | SKF Wave |
| Lip Type | Single Lip |
| Temperature Range [Min] | -40 °F |
| Design | CRWH1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Seal Application | General Purpose |
| Lubricant | Oil or Grease |
| Spring Material | Carbon Steel |
| Lip Material | Nitrile Rubber (NBR) |
| Inch/Metric | Inch |
| Spring Type | Garter |
| Pressure | 10 psi |
| Seal Type | Oil |
| Installation | Housing Press Fit |
| Temperature Range [Max] | 225 °F |
| Lip Style | Internal |
| Construction | CRWH1 |
| Weight | 0.165 LB |
| EAN or UPC | 85311023412 |

