- Deep Groove Bearing
- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 0.83 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Ball Material | Steel |
| Rolling Element | Ball |
| Bearing Design | Deep Groove Design w/ Filling Notch |
| Internal Clearance | CN |
| Capacity | Maximum Capacity |
| icNumber | 7704731 |
| No. of Rows | 1 |
| Relubrication Feature | Without |
| Element Material | Bearing Steel |
| Preload Level | None |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| Origin | Single Row Radial |
| Bore Type | Cylindrical |
| Width | 0.83 in, 21 mm |
| Precision | Standard |
| Seal Material | None |
| Seal Type | Unsealed |
| O.D. Type | Cylindrical |
| Locating | Snap Ring Fitted |
| Reference Speed | 12000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Type | Deep Groove |
| Cage Type | Metal |
| Bearing Type | Deep Groove |
| Row Type | 1 |
| Cage | Sheet Metal |
| Cage Material | Bearing Steel |
| Bearing Material Coating | Bearing Steel |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Series | 2 |
| Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 44000 lbf |
| Filling Slot | With |
| Snap Ring | With Snap Ring |
| No. in Set | Single Bearing |
| Limiting Speed | 7000 rpm |
| I.D. | 2.17 in, 55 mm |
| O.D. | 3.94 in, 100 mm |
| Bearing Class | Normal / P0 |
| Basic Dynamic Load Rating | 10880.753 lbf, 48.4 kN |
| Dynamic Load Rating | 48400 lbf |
| Inner Ring Width | 0.83 in, 21 mm |
| Static Load Rating | 9891.593 lbf, 44 kN |
| Contact Angle | 0° |
| Limiting Speed - Grease | 5300 rpm |
| ISO Tolerance | Normal / P0 |
| Pre Lubricant | None |
| Outer Ring Width | 0.83 in, 21 mm |
| Weight | 1.554 LB |
| EAN or UPC | 7316576679766 |

