- 2.125 in Shaft Diameter
- 2.875 in Housing Bore
- 0.375 in Overall Width
- Silicone Rubber (MVQ) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Housing Bore Dia. | 2.875 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Pressure | 10 psi |
| Temperature Range [Max] | 325 °F |
| Solid | Yes |
| Inch/Metric | Inch |
| Seal Type | Oil |
| Case Construction | Steel Case w/o Inner Case |
| Operating Temperature [Min] | -90 °F |
| Lip Material | Silicone Rubber (MVQ) |
| Surface Speed [Nom] | 2,505 ft/min |
| Construction | CRW1 |
| Lip Style | Internal |
| Design | CRW1 |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Overall Width | 0.375 in |
| Speed | 0.07 ft/min |
| Installation | Housing Press Fit |
| Seal Design | SKF Wave |
| Lubricant | Oil or Grease |
| Operating Temperature [Max] | 320 °F |
| Shaft Dia. | 2.125 in |
| Temperature Range [Min] | -100 °F |
| Spring Material | Carbon Steel Garter |
| Case Design | Metal Case |
| Lip Type | Single Lip |
| Weight | 0.095 LB |
| EAN or UPC | 85311023689 |

