- 2.19 in Shaft Diameter
- 3.35 in Housing Bore Diameter
- 0.44 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Bore Sealant | Bore Tite |
| Case Design | Metal Case, Inner Case |
| Housing Bore Dia. | 3.35 in |
| Lubricant | Oil or Grease |
| Installation | Housing Press Fit |
| Construction | CRWH1 |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip |
| Operating Temperature [Min] | -40 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Design | SKF Wave |
| Spring Material | Carbon Steel |
| Solid | Yes |
| Temperature Range [Max] | 225 °F |
| Overall Width | 0.438 in |
| Design | CRWH1 |
| Temperature Range [Min] | -40 °F |
| Case Material | Steel |
| Spring Type | Garter |
| Speed | 0.07 ft/min |
| Shaft Dia. | 2.188 in |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/Inner Case |
| Seal Type | Oil |
| Pressure | 10 psi |
| Operating Temperature [Max] | 210 °F |
| Weight | 0.455 LB |
| EAN or UPC | 85311024419 |

