- 2.31 in Shaft Diameter
- 3 in Housing Bore Diameter
- 0.44 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Material | Fluorocarbon Rubber (FKM) |
| Temperature Range [Min] | -40 °F |
| Solid | Yes |
| Overall Width | 0.438 in |
| Cover/Compensation Ring/Plate Required | No |
| Case Design | Metal Case, Inner Case |
| Temperature Range [Max] | 400 °F |
| Installation | Housing Press Fit |
| Lubricant | Oil or Grease |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Bore Sealant | Bore Tite |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Inch |
| Housing Bore Dia. | 3 in |
| Seal Type | Oil |
| Case Material | Steel |
| Seal Design | SKF Wave |
| Spring Type | Garter |
| Operating Temperature [Min] | -5 °F |
| Speed | 0.07 ft/min |
| Lip Style | Internal |
| Operating Temperature [Max] | 390 °F |
| Pressure | 10 psi |
| Construction | CRWH1 |
| Shaft Dia. | 2.313 in |
| Spring Material | Carbon Steel |
| Lip Type | Single Lip |
| Design | CRWH1 |
| Surface Speed [Nom] | 3,600 ft/min |
| Weight | 0.107 LB |
| EAN or UPC | 85311025485 |

