- 2.313 in Shaft Diameter
- 3.125 in Housing Bore
- 0.375 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Pressure | 10 psi |
| Lip Material | Nitrile Rubber (NBR) |
| Installation | Housing Press Fit |
| Design | CRW1 |
| Lip Type | Single Lip |
| Lubricant | Oil or Grease |
| Case Material | Steel |
| Speed | 0.07 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Surface Speed [Nom] | 2,727 ft/min |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/o Inner Case |
| Spring Material | Carbon Steel |
| Temperature Range [Min] | -65 °F |
| Construction | CRW1 |
| Lip Style | Internal |
| Bore Sealant | Bore Tite |
| Overall Width | 0.375 in |
| Temperature Range [Max] | 225 °F |
| Seal Design | SKF Wave |
| Operating Temperature [Max] | 210 °F |
| Seal Application | General Purpose |
| Spring Type | Garter |
| Shaft Dia. | 2.313 in |
| Seal Type | Oil |
| Solid | Yes |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 3.125 in |
| Cover/Compensation Ring/Plate Required | No |
| Case Design | Metal Case |
| Weight | 0.132 LB |
| EAN or UPC | 85311025515 |

