- 2 in Shaft Diameter
- 3 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Temperature Range [Max] | 225 °F |
| Construction | CRWH1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Case Design | Metal Case, Inner Case |
| Housing Bore Dia. | 3.35 in |
| Installation | Housing Press Fit |
| Operating Temperature [Min] | -40 °F |
| Operating Temperature [Max] | 210 °F |
| Cover/Compensation Ring/Plate Required | No |
| Speed | 0.07 ft/min |
| Pressure | 10 psi |
| Seal Design | SKF Wave |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Shaft Dia. | 2.313 in |
| Design | CRWH1 |
| Seal Type | Oil |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Overall Width | 0.438 in |
| Lip Style | Internal |
| Lubricant | Oil or Grease |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip |
| Solid | Yes |
| Weight | 0.28 LB |
| EAN or UPC | 85311025577 |

