- 2 in Shaft Diameter
- 3 in Housing Bore Diameter
- 7 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Construction | HMSA29 |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Design | HMSA29 |
| Installation | Housing Press Fit |
| Lip Style | Internal / External |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile Rubber (NBR) |
| Lubricant | Oil or Grease |
| Operating Temperature [Min] | -40 °F |
| Lip Type | Triple Lip |
| Pressure | 7 psi |
| Shaft Dia. | 2 in, 60 mm |
| Seal Design | Assembled Design |
| Case Design | Metal Case |
| Speed | 0.05 ft/min |
| Overall Width | 7 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Operating Temperature [Max] | 210 °F |
| Housing Bore Dia. | 3 in, 86 mm |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 3,600 ft/min |
| Case Construction | Steel Case w/o Inner Case |
| Seal Application | Light Dirt Exclusion |
| Weight | 0.277 LB |
| EAN or UPC | 85311156356 |

