- 2.375 in Shaft Diameter
- 3 in Housing Bore
- 0.375 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Operating Temperature [Max] | 390 °F |
| Construction | CRW1 |
| Seal Type | Oil |
| Seal Design | SKF Wave |
| Design | CRW1 |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 400 °F |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Lip Type | Single Lip |
| Lip Style | Internal |
| Installation | Housing Press Fit |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Housing Bore Dia. | 3 in |
| Operating Temperature [Min] | -5 °F |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Solid | Yes |
| Case Construction | Steel Case w/o Inner Case |
| Shaft Dia. | 2.375 in |
| Lubricant | Oil or Grease |
| Case Design | Metal Case |
| Surface Speed [Nom] | 2,800 ft/min |
| Overall Width | 0.375 in |
| Inch/Metric | Inch |
| Speed | 0.07 ft/min |
| Weight | 0.066 LB |
| EAN or UPC | 85311025911 |

