- 2.38 in Shaft Diameter
- 3.06 in Housing Bore Diameter
- 0.44 in Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Type | Oil |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip |
| Speed | 0.07 ft/min |
| Shaft Dia. | 2.375 in |
| Seal Design | SKF Wave |
| Case Material | Steel |
| Case Design | Metal Case, Inner Case |
| Lubricant | Oil or Grease |
| Operating Temperature [Max] | 302 °F |
| Solid | Yes |
| Operating Temperature [Min] | -40 °F |
| Pressure | 10 psi |
| Housing Bore Dia. | 3.061 in |
| Case Construction | Steel Case w/Inner Case |
| Overall Width | 0.438 in |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Bore Sealant | Bore Tite |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Inch/Metric | Inch |
| Installation | Housing Press Fit |
| Temperature Range [Max] | 300 °F |
| Spring Type | Garter |
| Temperature Range [Min] | -40 °F |
| Construction | CRWH1 |
| Design | CRWH1 |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Spring Material | Carbon Steel |
| Weight | 0.183 LB |
| EAN or UPC | 85311025935 |

