- 2.38 in Shaft Diameter
- 3.37 in Housing Bore Diameter
- 0.44 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Shaft Dia. | 2.375 in |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Material | Carbon Steel |
| Seal Application | General Purpose |
| Lubricant | Oil or Grease |
| Cover/Compensation Ring/Plate Required | No |
| Construction | CRWH1 |
| Case Material | Steel |
| Solid | Yes |
| Case Design | Metal Case, Inner Case |
| Inch/Metric | Inch |
| Overall Width | 0.438 in |
| Installation | Housing Press Fit |
| Lip Style | Internal |
| Seal Type | Oil |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Temperature Range [Min] | -40 °F |
| Operating Temperature [Min] | -5 °F |
| Spring Type | Garter |
| Housing Bore Dia. | 3.371 in |
| Speed | 0.07 ft/min |
| Lip Type | Single Lip |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Design | CRWH1 |
| Seal Design | SKF Wave |
| Bore Sealant | Bore Tite |
| Operating Temperature [Max] | 390 °F |
| Pressure | 10 psi |
| Temperature Range [Max] | 400 °F |
| Weight | 0.216 LB |
| EAN or UPC | 85311026161 |

