- 2.375 in Shaft Diameter
- 3.601 in Housing Bore
- 0.438 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Type | Single Lip |
| Solid | Yes |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Construction | CRW1 |
| Case Construction | Steel Case w/o Inner Case |
| Operating Temperature [Max] | 210 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Design | CRW1 |
| Housing Bore Dia. | 3.601 in |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 2.375 in |
| Lubricant | Oil or Grease |
| Spring Material | Carbon Steel Garter |
| Speed | 0.07 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Min] | -40 °F |
| Case Design | Metal Case |
| Seal Type | Oil |
| Pressure | 10 psi |
| Surface Speed [Nom] | 2,800 ft/min |
| Temperature Range [Min] | -65 °F |
| Inch/Metric | Inch |
| Overall Width | 0.438 in |
| Installation | Housing Press Fit |
| Seal Design | SKF Wave |
| Weight | 0.284 LB |
| EAN or UPC | 85311026277 |

