- 2 in Shaft Diameter
- 3 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Inch/Metric | Inch |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Type | Oil |
| Operating Temperature [Max] | 210 °F |
| Pressure | 10 psi |
| Lubricant | Oil or Grease |
| Temperature Range [Min] | -40 °F |
| Case Design | Metal Case, Inner Case |
| Solid | Yes |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Seal Design | SKF Wave |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Overall Width | 0.438 in |
| Case Construction | Steel Case w/Inner Case |
| Design | CRWH1 |
| Housing Bore Dia. | 3.623 in |
| Operating Temperature [Min] | -40 °F |
| Shaft Dia. | 2.375 in |
| Installation | Housing Press Fit |
| Speed | 0.07 ft/min |
| Construction | CRWH1 |
| Lip Type | Single Lip |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Weight | 0.303 LB |
| EAN or UPC | 85311026291 |

