- 2 in Shaft Diameter
- 3 in Housing Bore Diameter
- 7 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
caution
- Not generally for oil retention
| Shaft Dia. | 2 in, 62 mm |
| Overall Width | 7 mm |
| Case Design | Metal Case |
| Case Construction | Steel Case w/o Inner Case |
| Speed | 0.02 ft/min |
| Lubricant | Grease |
| Housing Bore Dia. | 3 in, 89 mm |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Lip Type | Triple Lip |
| Inch/Metric | Metric |
| Solid | Yes |
| Operating Temperature [Min] | -40 °F |
| Design | TL1 |
| Temperature Range [Min] | -65 °F |
| Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds, Severe Conditions |
| Lip Style | Internal |
| Construction | TL1 |
| Operating Temperature [Max] | 210 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Pressure | 3 psi |
| Temperature Range [Max] | 225 °F |
| Installation | Housing Press Fit |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 500 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500 |
| Weight | 0.238 LB |
| EAN or UPC | 85311026611 |

