- 2.5 in Shaft Diameter
- 3.3 in Housing Bore Diameter
- 0.45 in Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- High pumping rate
- With garter spring
- Accommodate misalignment
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Temperature Range [Max] | 225 °F |
| Construction | HMSA16 |
| Housing Bore Dia. | 3.3 in, 83.85 mm |
| Lubricant | Oil or Grease |
| Inch/Metric | Metric |
| Operating Temperature [Max] | 210 °F |
| Spring Material | Carbon Steel Garter |
| Installation | Housing Press Fit |
| Temperature Range [Min] | -65 °F |
| Seal Design | Assembled Design |
| Lip Material | Nitrile Rubber (NBR) |
| Design | HMSA16 |
| Seal Application | Dirt Exclusion |
| Shaft Dia. | 2.5 in, 63.5 mm |
| Case Construction | Steel Case w/o Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Operating Temperature [Min] | -40 °F |
| Lip Style | Internal |
| Lip Type | Dual Lip |
| Overall Width | 0.45 in, 11.51 mm |
| Weight | 0.276 LB |
| EAN or UPC | 85311026901 |

