- 2 in Shaft Diameter
- 3 in Housing Bore Diameter
- 12 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- High pumping rate
- With garter spring
- Accommodate misalignment
| Lip Material | Nitrile Rubber (NBR) |
| Overall Width | 12 mm |
| Lubricant | Oil or Grease |
| Temperature Range [Min] | -40 °F |
| Temp Description | w/Bi-Directional Helix |
| Installation | Housing Press Fit |
| Operating Temperature [Min] | -40 °F |
| Design | HMSA16 |
| Shaft Dia. | 2 in, 63 mm |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Operating Temperature [Max] | 210 °F |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Application | Light Dirt Exclusion |
| Lip Type | Dual Lip |
| Housing Bore Dia. | 3 in, 92 mm |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/o Inner Case |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Inch/Metric | Metric |
| Construction | HMSA16 |
| Weight | 0.168 LB |
| EAN or UPC | 85311166614 |

