- 2.63 in Shaft Diameter
- 3.5 in Housing Bore Diameter
- 0.44 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Design | SKF Wave |
| Seal Application | General Purpose |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Cover/Compensation Ring/Plate Required | No |
| Lubricant | Oil or Grease |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Construction | CRWH1 |
| Solid | Yes |
| Spring Material | Carbon Steel |
| Spring Type | Garter |
| Installation | Housing Press Fit |
| Temperature Range [Max] | 225 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Shaft Dia. | 2.625 in |
| Seal Type | Oil |
| Design | CRWH1 |
| Overall Width | 0.438 in |
| Case Construction | Steel Case w/Inner Case |
| Case Material | Steel |
| Operating Temperature [Max] | 210 °F |
| Case Design | Metal Case, Inner Case |
| Pressure | 10 psi |
| Bore Sealant | Bore Tite |
| Lip Type | Single Lip |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 3.5 in |
| Speed | 0.07 ft/min |
| Weight | 0.18 LB |
| EAN or UPC | 85311027748 |

