- 2.63 in Shaft Diameter
- 3.54 in Housing Bore Diameter
- 0.44 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Installation | Housing Press Fit |
| Lubricant | Oil or Grease |
| Lip Material | Nitrile Rubber (NBR) |
| Cover/Compensation Ring/Plate Required | No |
| Design | CRWH1 |
| Pressure | 10 psi |
| Seal Type | Oil |
| Spring Type | Garter |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 210 °F |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Construction | Steel Case w/Inner Case |
| Speed | 0.07 ft/min |
| Lip Type | Single Lip |
| Overall Width | 0.438 in |
| Solid | Yes |
| Spring Material | Carbon Steel |
| Seal Design | SKF Wave |
| Case Material | Steel |
| Bore Sealant | Bore Tite |
| Housing Bore Dia. | 3.543 in |
| Construction | CRWH1 |
| Shaft Dia. | 2.625 in |
| Surface Speed [Nom] | 3,095 ft/min |
| Seal Application | General Purpose |
| Case Design | Metal Case, Inner Case |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -65 °F |
| Weight | 0.19 LB |
| EAN or UPC | 85311027779 |

