- 2.63 in Shaft Diameter
- 3.62 in Housing Bore Diameter
- 0.44 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Case Construction | Steel Case w/Inner Case |
| Spring Type | Garter |
| Housing Bore Dia. | 3.623 in |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip |
| Installation | Housing Press Fit |
| Inch/Metric | Inch |
| Lubricant | Oil or Grease |
| Construction | CRWH1 |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Case Material | Steel |
| Solid | Yes |
| Temperature Range [Max] | 400 °F |
| Seal Type | Oil |
| Bore Sealant | Bore Tite |
| Surface Speed [Nom] | 3,600 ft/min |
| Operating Temperature [Min] | -5 °F |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Max] | 390 °F |
| Case Design | Metal Case, Inner Case |
| Overall Width | 0.438 in |
| Speed | 0.07 ft/min |
| Design | CRWH1 |
| Pressure | 10 psi |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Seal Design | SKF Wave |
| Spring Material | Carbon Steel |
| Shaft Dia. | 2.625 in |
| Weight | 0.323 LB |
| EAN or UPC | 85311027809 |

