- 3 in Shaft Diameter
- 5 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Min] | -40 °F |
| Seal Design | SKF Wave |
| Operating Temperature [Max] | 210 °F |
| Seal Application | General Purpose |
| Overall Width | 0.438 in |
| Spring Material | Carbon Steel Garter |
| Case Design | Metal Case, Inner Case |
| Speed | 0.07 ft/min |
| Solid | Yes |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Installation | Housing Press Fit |
| Housing Bore Dia. | 5.251 in |
| Seal Type | Oil |
| Temperature Range [Max] | 225 °F |
| Construction | CRWH1 |
| Lip Type | Single Lip |
| Surface Speed [Nom] | 3,600 ft/min |
| Design | CRWH1 |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Inch/Metric | Inch |
| Shaft Dia. | 3.125 in |
| Case Construction | Steel Case w/Inner Case |
| Lubricant | Oil or Grease |
| Weight | 0.493 LB |
| EAN or UPC | 85311030717 |

