- Radial Shaft Seal
- 32 mm Shaft Diameter
- 60 mm Housing Bore Diameter
- 8 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Seal Type | Grease |
| Lip Material | Nitrile Rubber (NBR) |
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Max] | 250 °F |
| Case Construction | Rubber Covered Steel Case |
| Overall Width | 8 mm |
| Lip Style | Internal |
| Seal Application | Light Dirt Exclusion |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 32 mm |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 60 mm |
| Construction | HMSA7 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Type | Dual Lip w/One Spring |
| Seal Design | Standard |
| Weight | 0.102 LB |
| EAN or UPC | 85311237475 |

